Check Availability
Beam Clamp,Temporary,3-13 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SteelGrip hex bar beam anchor from FallTech® is easily installed and relocated without tools. Its heavy-duty aluminum alloy construction is well-suited for fixed position applications.
Show More Close
 

Technical Specifications

Item # 19F359
Mfr. Model # G7533
UNSPSC #46182304
Catalog Page 1803
Shipping Weight 5.9 lbs
Country of Origin Taiwan *
Item Beam Clamp
Installation Temporary
Fits Beam Size 3" to 13"L
Material Aluminum
Ring Dia. 2-1/4"
Length 20"
Width 4-1/4"
Depth 2-1/2"
Weight Capacity 425 lb.
Tensile Strength 5000 lb.
Standards ANSI, OSHA
* This product's country of origin is subject to change

Compliance and Restrictions