Check Availability
  • Beam and Steel Anchors
  • FALLTECH 

    Beam Anchor, 425 lb Weight Capacity, 18 in Length, Aluminum, Steel, 5,000 lb Tensile Strength

  • Item # 36MF78
  • Mfr. Model # G7530
Beam Anchor,  425 lb Weight Capacity,  18 in Length,  Aluminum, Steel,  5,000 lb Tensile Strength
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use on overhead I-beams, this anchor has nylon slider pads and a ratcheting design with thumb latches.
Show More Close
 

Technical Specifications

Item # 36MF78
Mfr. Model # G7530
UNSPSC #46182304
Catalog Page 1791
Shipping Weight 4.55 lbs
Country of Origin Taiwan *
Item Beam Anchor
Installation Temporary
Fits Beam Size 13 in
Material Aluminum, Steel
Ring Dia. 3 in
Length 18 in
Width 1 1/2 in
Depth 3 in
Weight Capacity 425 lb
Tensile Strength 5,000 lb
Standards ANSI Z359.1-2004, OSHA 1926.502
Includes Clamping Jaw Slider Pads
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms