Check Availability
  • Exit Device Trims
  • FALCON EXITS 

    Grade 1, Passage, Exterior Trim for Exit Device

  • Item # 46TL25
  • Mfr. Model # 510L-BE-D US26D
Grade 1,  Passage, Exterior Trim for Exit Device
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TL25
Mfr. Model # 510L-BE-D US26D
UNSPSC #31162807
Shipping Weight 4.2 lbs
Country of Origin USA *
Outside Trim Type Lever
Item Lever
Performance Heavy Duty
Door Handing Field Reversible
Series 25
Fire Rated No
Color Silver
Finish Satin Chrome
Fits Stile Width 4"
For Door Thickness 1-3/4"
Application Passage, Exterior Trim for Exit Device
Overall Length 9-3/4"
Overall Width 2-3/4"
Grade 1
Standards ANSI/BHMA A156.3
ADA Compliant Yes
Style Dane
Features 3" Projection
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In