Check Availability
  • Exit Device Trims
  • FALCON EXITS 

    Grade 1, Exterior Trim for Exit Device

  • Item # 46TL17
  • Mfr. Model # 510L-DT-D US26D
Grade 1,  Exterior Trim for Exit Device
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TL17
Mfr. Model # 510L-DT-D US26D
UNSPSC #30171512
Shipping Weight 3.4 lbs
Country of Origin USA *
Outside Trim Type Lever
Item Dummy Trim
Performance Heavy Duty
Door Handing Field Reversible
Series 25
Fire Rated No
Color Silver
Finish Satin Chrome
Fits Stile Width 4"
For Door Thickness 1-3/4"
Application Exterior Trim for Exit Device
Overall Length 9-3/4"
Overall Width 2-3/4"
Grade 1
Standards ANSI/BHMA A156.3
ADA Compliant Yes
Style Dane
Features 3" Projection
* This product's country of origin is subject to change

Compliance and Restrictions