Check Availability
  • Radial Ball Bearings
  • FAG BEARINGS 

    Radial Ball Bearing, Double Sealed, 25mm Bore Dia., 52mm Outside Dia.

  • Item # 36EA18
  • Mfr. Model # HC6205-C-2HRS-TVH-L207-C3
Radial Ball Bearing, Double Sealed, 25mm Bore Dia., 52mm Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This radial ball bearing features single-row alignment.
Show More Close
 

Technical Specifications

Item # 36EA18
Mfr. Model # HC6205-C-2HRS-TVH-L207-C3
UNSPSC #31171504
Shipping Weight 0.293 lbs
Country of Origin Portugal *
Item Radial Ball Bearing
Unmounted Bearing Item Radial Ball Bearing
Single Row/Double Row Single Row
Seal/Shield Type Double Sealed
Bore Dia. 25mm
Outside Dia. 52mm
Width 15mm
Seal Material Acrylonitrile Butadiene Elastomer
Dynamic Load Capacity 15,000 lb.
Static Load Capacity 5500 lb.
Max. RPM 12300
Temp. Range 32 Degrees to 248 Degrees F
Bearing Material Steel
Cage Material Polyamide
Lubrication Asonic GHY 72
Industry Number HC6205-C-2HRS-TVH-L207-C3
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In