Check Availability
  • Cap Screws & Hex Bolts
  • FABORY 

    M5-0.80, Stainless Steel Hex Head Cap Screw, A2, 55mmL, Plain Finish, 50 PK

  • Item # 38DZ05
  • Mfr. Model # M51000.050.0055
M5-0.80, Stainless Steel Hex Head Cap Screw, A2, 55mmL, Plain Finish, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. A2 Stainless Steel construction is easy to sanitize and resists corrosion from water, humidity, and oxidizing acids.
Show More Close
 

Technical Specifications

Item # 38DZ05
Mfr. Model # M51000.050.0055
UNSPSC #31161501
Shipping Weight 1.052 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade A2
Fastener Finish Plain
Dia./Thread Size M5-0.80
Fastener Length 55mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Partially Threaded
Fastener Industry Standards DIN 931
Head Type Hex
Min. Thread Length 16mm
Head Height 3.5mm
Head Width 8mm
Temp. Range -58 Degrees to 302 Degrees
Tensile Strength 700 N/mm2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In