Check Availability
  • Cap Screws & Hex Bolts
  • FABORY 

    M4-0.70, Stainless Steel Hex Head Cap Screw, A2, 8mmL, Plain Finish, 50 PK

  • Item # 22TD79
  • Mfr. Model # M51010.040.0008
M4-0.70, Stainless Steel Hex Head Cap Screw, A2, 8mmL, Plain Finish, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. A2 Stainless Steel construction is easy to sanitize and resists corrosion from water, humidity, and oxidizing acids.
Show More Close
 

Technical Specifications

Item # 22TD79
Mfr. Model # M51010.040.0008
UNSPSC #31161501
Catalog Page 2068
Shipping Weight 0.16 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade A2
Fastener Finish Plain
Dia./Thread Size M4-0.70
Fastener Length 8mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Fully Threaded
Fastener Industry Standards DIN 933
Head Type Hex
Min. Thread Length 8mm
Head Height 2.8mm
Head Width 7mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In