Check Availability
  • Cap Screws & Hex Bolts
  • FABORY 

    M20-2.50, Stainless Steel Hex Head Cap Screw, A4, 120mmL, Plain Finish, 25 PK

  • Item # 42GV26
  • Mfr. Model # L55000.200.0120
M20-2.50, Stainless Steel Hex Head Cap Screw, A4, 120mmL, Plain Finish, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. A2 Stainless Steel construction is easy to sanitize and resists corrosion from water, humidity, and oxidizing acids.
Show More Close
 

Technical Specifications

Item # 42GV26
Mfr. Model # L55000.200.0120
UNSPSC #31161501
Shipping Weight 19.35 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade A4
Fastener Finish Plain
Dia./Thread Size M20-2.50
Fastener Length 120mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Partially Threaded
Fastener Industry Standards DIN 931
Head Type Hex
Min. Thread Length 46mm
Head Height 12mm
Head Width 30mm
Temp. Range -58 Degrees to 302 Degrees F
Tensile Strength 700 N/mm2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In