Check Availability
  • Cap Screws & Hex Bolts
  • FABORY 

    M10-1.50, Stainless Steel Hex Head Cap Screw, A4, 35mmL, Plain Finish, 300 PK

  • Item # 42GW05
  • Mfr. Model # L55010.100.0035
M10-1.50, Stainless Steel Hex Head Cap Screw, A4, 35mmL, Plain Finish, 300 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. A4 Stainless Steel construction offers high resistance to pitting corrosion and is ideal for use in marine environments.
Show More Close
 

Technical Specifications

Item # 42GW05
Mfr. Model # L55010.100.0035
UNSPSC #31161501
Shipping Weight 18.99 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade A4
Fastener Finish Plain
Dia./Thread Size M10-1.50
Fastener Length 35mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Fully Threaded
Fastener Industry Standards DIN 933
Head Type Hex
Min. Thread Length 35mm
Head Height 6mm
Head Width 17mm
Temp. Range -58 Degrees to 302 Degrees F
Tensile Strength 700 N/mm2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In