Check Availability
  • Cap Screws & Hex Bolts
  • FABORY 

    M10-1.50, Stainless Steel Hex Head Cap Screw, A4, 45mmL, Plain Finish, 25 PK

  • Item # 25DC38
  • Mfr. Model # M55000.100.0045
M10-1.50, Stainless Steel Hex Head Cap Screw, A4, 45mmL, Plain Finish, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. A4 Stainless Steel construction offers high resistance to pitting corrosion and is ideal for use in marine environments.
Show More Close
 

Technical Specifications

Item # 25DC38
Mfr. Model # M55000.100.0045
UNSPSC #31161501
Catalog Page 2068
Shipping Weight 1.99 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade A4
Fastener Finish Plain
Dia./Thread Size M10-1.50
Fastener Length 45mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Partially Threaded
Fastener Industry Standards DIN 931
Head Type Hex
Min. Thread Length 26mm
Head Height 6.4mm
Head Width 17mm
Temp. Range -58 Degrees to 302 Degrees F
Tensile Strength 700 N/mm2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In