Check Availability
  • Cap Screws & Hex Bolts
  • FABORY 

    M10-1.50, Stainless Steel Hex Head Cap Screw, A4, 30mmL, Plain Finish, 50 PK

  • Item # 22TP43
  • Mfr. Model # M55010.100.0030
M10-1.50, Stainless Steel Hex Head Cap Screw, A4, 30mmL, Plain Finish, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hex Head Cap Screws feature hexagon-shaped heads for socket or wrench tightening. A4 Stainless Steel construction offers high resistance to pitting corrosion and is ideal for use in marine environments.
Show More Close
 

Technical Specifications

Item # 22TP43
Mfr. Model # M55010.100.0030
UNSPSC #31161501
Catalog Page 2068
Shipping Weight 2.89 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade A4
Fastener Finish Plain
Dia./Thread Size M10-1.50
Fastener Length 30mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Fully Threaded
Fastener Industry Standards DIN 933
Head Type Hex
Min. Thread Length 30mm
Head Height 6.4mm
Head Width 17mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In