Check Availability
  • Lock Washers
  • FABORY 

    Lock Washer, Bolt #5, Carbon Stl, PK65

  • Item # 42JV22
  • Mfr. Model # B37060.175.0001
Lock Washer, Bolt #5, Carbon Stl, PK65
Qty
  • Sale Price
    $302.25 / pkg. of 65
    Web Price $403.00
    Offer Ends 07/14/20

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JV22
Mfr. Model # B37060.175.0001
UNSPSC #31161801
Shipping Weight 21.64 lbs
Country of Origin Taiwan *
Item Lock Washer
Type Helical Regular
Material Carbon Steel
Finish Yellow Passivated
Fits Bolt Sizes #5
Size #5
Inside Dia. 1.758"
Outside Dia. 2.679"
Thickness 0.389"
Meets/Exceeds ASME B18.21.1
Package Quantity 65
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In