Check Availability
  • Lock Washers
  • FABORY 

    Lock Washer, Bolt #10, Carbon Stl, PK900

  • Item # 42JV14
  • Mfr. Model # B37060.062.0001
Lock Washer, Bolt #10, Carbon Stl, PK900
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JV14
Mfr. Model # B37060.062.0001
UNSPSC #31161801
Shipping Weight 22.03 lbs
Country of Origin Taiwan *
Item Lock Washer
Type Helical Regular
Material Carbon Steel
Finish Yellow Passivated
Fits Bolt Sizes #10
Size #10
Inside Dia. 0.628"
Outside Dia. 1.073"
Thickness 0.156"
Meets/Exceeds ASME B18.21.1
Package Quantity 900
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In