Check Availability
  • Lock Washers
  • FABORY 

    Lock Washer, Bolt #6, Carbon Stl, PK1650

  • Item # 42JV12
  • Mfr. Model # B37060.050.0001
Lock Washer, Bolt #6, Carbon Stl, PK1650
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JV12
Mfr. Model # B37060.050.0001
UNSPSC #31161801
Shipping Weight 21.83 lbs
Country of Origin Taiwan *
Item Lock Washer
Type Helical Regular
Material Carbon Steel
Finish Yellow Passivated
Fits Bolt Sizes #6
Size #6
Inside Dia. 0.502"
Outside Dia. 0.869"
Thickness 0.125"
Meets/Exceeds ASME B18.21.1
Package Quantity 1650
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In