Check Availability
  • Lock Washers
  • FABORY 

    Lock Washer, Bolt #4, Carbon Stl, PK75

  • Item # 42JU88
  • Mfr. Model # B37020.150.0001
Lock Washer, Bolt #4, Carbon Stl, PK75
Qty
  • Sale Price
    $133.50 / pkg. of 75
    Web Price $178.00
    Offer Ends 07/14/20

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JU88
Mfr. Model # B37020.150.0001
UNSPSC #31161801
Shipping Weight 20.84 lbs
Country of Origin Taiwan *
Item Lock Washer
Type Helical Regular
Material Carbon Steel
Finish Zinc Plated
Fits Bolt Sizes #4
Size #4
Inside Dia. 1.504"
Outside Dia. 2.419"
Thickness 0.375"
Meets/Exceeds ASME B18.21.1
Package Quantity 75
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In