Check Availability
  • Lock Washers
  • FABORY 

    Lock Washer, Bolt #8, Carbon Stl, PK70

  • Item # 42JU67
  • Mfr. Model # B37000.162.0001
Lock Washer, Bolt #8, Carbon Stl, PK70
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JU67
Mfr. Model # B37000.162.0001
UNSPSC #31161801
Shipping Weight 21.61 lbs
Country of Origin Taiwan *
Item Lock Washer
Type Helical Regular
Material Carbon Steel
Finish Plain
Fits Bolt Sizes #8
Size #8
Inside Dia. 1.633"
Outside Dia. 2.553"
Thickness 0.359"
Meets/Exceeds ASME B18.21.1
Package Quantity 70
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In