Check Availability
  • Lock Washers
  • FABORY 

    Lock Washer, Bolt #3, Carbon Stl, PK5400

  • Item # 42JU54
  • Mfr. Model # B37000.031.0001
Lock Washer, Bolt #3, Carbon Stl, PK5400
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42JU54
Mfr. Model # B37000.031.0001
UNSPSC #31161801
Shipping Weight 21.91 lbs
Country of Origin Taiwan *
Item Lock Washer
Type Helical Regular
Material Carbon Steel
Finish Plain
Fits Bolt Sizes #3
Size #3
Inside Dia. 0.314"
Outside Dia. 0.583"
Thickness 0.078"
Meets/Exceeds ASME B18.21.1
Package Quantity 5400
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In