Check Availability
  • Lock Washers
  • FABORY 

    Lock Washer, M22, Carbon Steel, ZP, PK600

  • Item # 42GJ63
  • Mfr. Model # L37020.220.0001
Lock Washer, M22, Carbon Steel, ZP, PK600
Qty
  • Sale Price
    $109.12 / pkg. of 600
    Web Price $145.50
    Offer Ends 07/14/20

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42GJ63
Mfr. Model # L37020.220.0001
UNSPSC #31161801
Shipping Weight 21.83 lbs
Country of Origin Taiwan *
Item Lock Washer
Type Helical Regular
Material Carbon Steel
Finish Zinc Plated
Fits Bolt Sizes M22
Size M22
Inside Dia. 22.5mm
Outside Dia. 35.9mm
Thickness 4.00mm
Color Silver
Meets/Exceeds D127B
Package Quantity 600
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In