Check Availability
  • Lock Washers
  • FABORY 

    Lock Washer, M18, Carbon Steel, ZP, PK1025

  • Item # 42GJ61
  • Mfr. Model # L37020.180.0001
Lock Washer, M18, Carbon Steel, ZP, PK1025
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42GJ61
Mfr. Model # L37020.180.0001
UNSPSC #31161801
Shipping Weight 21.92 lbs
Country of Origin Taiwan *
Item Lock Washer
Type Helical Regular
Material Carbon Steel
Finish Zinc Plated
Fits Bolt Sizes M18
Size M18
Inside Dia. 18.2mm
Outside Dia. 29.4mm
Thickness 3.50mm
Color Silver
Meets/Exceeds D127B
Package Quantity 1025
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In