Check Availability
  • Lock Washers
  • FABORY 

    Lock Washer, M10, Carbon Steel, ZP, PK3900

  • Item # 42GJ57
  • Mfr. Model # L37020.100.0001
Lock Washer, M10, Carbon Steel, ZP, PK3900
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42GJ57
Mfr. Model # L37020.100.0001
UNSPSC #31161801
Shipping Weight 21.76 lbs
Country of Origin Taiwan *
Item Lock Washer
Type Helical Regular
Material Carbon Steel
Finish Zinc Plated
Fits Bolt Sizes M10
Size M10
Inside Dia. 10.2mm
Outside Dia. 18.1mm
Thickness 2.20mm
Color Silver
Meets/Exceeds D127B
Package Quantity 3900
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In