Check Availability
  • Lock Washers
  • FABORY 

    Lock Washer, M7, Carbon Steel, ZP, PK10700

  • Item # 42GJ55
  • Mfr. Model # L37020.070.0001
Lock Washer, M7, Carbon Steel, ZP, PK10700
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42GJ55
Mfr. Model # L37020.070.0001
UNSPSC #31161801
Shipping Weight 21.94 lbs
Country of Origin Taiwan *
Item Lock Washer
Type Helical Regular
Material Carbon Steel
Finish Zinc Plated
Fits Bolt Sizes M7
Size M7
Inside Dia. 7.1mm
Outside Dia. 12.8mm
Thickness 1.60mm
Color Silver
Meets/Exceeds D127B
Package Quantity 10,700
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In