Check Availability
  • Lock Washers
  • FABORY 

    Lock Washer, Bolt 7/8, Carbon Stl, PK350

  • Item # 38TT89
  • Mfr. Model # B37020.087.0001
Lock Washer, Bolt 7/8, Carbon Stl, PK350
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38TT89
Mfr. Model # B37020.087.0001
UNSPSC #31161801
Shipping Weight 21.16 lbs
Country of Origin Taiwan *
Item Lock Washer
Type Helical Regular
Material Carbon Steel
Finish Zinc Plated
Fits Bolt Sizes 7/8"
Size 7/8"
Inside Dia. 0.878"
Outside Dia. 1.459"
Thickness 0.219"
Meets/Exceeds ASME B18.21.1
Package Quantity 350
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In