Check Availability
Fully Threaded Rod,  Steel,  Class 8.8,  M10-1.5mm,  1 m Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Class 8.8 fully threaded rods and studs provide good strength for general-purpose metric fastening applications. They are made of carbon steel that has been quenched and tempered.

Steel fully threaded rods and studs are fasteners that provide good strength and durability for a variety of everyday fastening applications. They are made to meet certain strength requirements, indicated by an ASTM grade rating (inch fasteners) or a class rating (metric fasteners). These steel fasteners have males threads running their entire length for full engagement of nuts when assembling components.
Show More Close
 

Technical Specifications

Item # 25DL87
Mfr. Model # M20220.100.1000
UNSPSC #31161618
Shipping Weight 0.027 lbs
Country of Origin Taiwan *
Item Fully Threaded Rod
System of Measurement Metric
Threaded Rod Material Steel
Threaded Rod Material Grade Class 8.8
Threaded Rod Finish Plain
Thread Size M10-1.5mm
Length 1 m
Thread Direction Right Hand
Threaded Rod Thread Type Metric Coarse
Meets/Exceeds DIN 976
Min. Tensile Strength 115,000 psi
Rockwell Hardness C34 Max
Temp. Range -58 Degrees to 302 Degrees F
Yield Strength 90,000 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms