Check Availability
  • Taper-Length Drill Bits
  • EMUGE 

    Taper Length Drill, 4.6mm Size, TIALN T14

  • Item # 39DG25
  • Mfr. Model # TA2233440460
Taper Length Drill, 4.6mm Size, TIALN T14
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39DG25
Mfr. Model # TA2233440460
UNSPSC #27112801
Shipping Weight 0.08 lbs
Country of Origin Germany *
Item Taper Length Drill Bit
Drill Bit Size 4.60mm
Decimal Equivalent 0.1811
Drill Bit Point Angle 135 Degrees
Flute Length 48.00mm
Cutting Direction Right Hand
Shank Dia. 6.00mm
Overall Length 88.00mm
Depth:Dia. Ratio 8xD
Coolant Fed Coolant Through
Drill Bit Grouping Set
Standards DIN 6535
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In