Check Availability
  • Taper-Length Drill Bits
  • EMUGE 

    Taper Length Drill, 11.6mm Size, TIALN T14

  • Item # 39DG12
  • Mfr. Model # TA2233441160
Taper Length Drill, 11.6mm Size, TIALN T14
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39DG12
Mfr. Model # TA2233441160
UNSPSC #27112801
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item Taper Length Drill Bit
Drill Bit Size 11.60mm
Decimal Equivalent 0.4567
Drill Bit Point Angle 135 Degrees
Flute Length 120.00mm
Cutting Direction Right Hand
Shank Dia. 12.00mm
Overall Length 166.00mm
Depth:Dia. Ratio 8xD
Coolant Fed Coolant Through
Drill Bit Grouping Set
Standards DIN 6535
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In