Check Availability
  • Tweezers and Sets
  • EXCELTA 

    Tweezer,Curved Fine,4-1/2 in. L,SS

  • Item # 32NE93
  • Mfr. Model # 7-SA-SE
Tweezer,Curved Fine,4-1/2 in. L,SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 32NE93
Mfr. Model # 7-SA-SE
UNSPSC #27112105
Shipping Weight 0.04 lbs
Country of Origin Pakistan *
Item Tweezer
Type Anti-Acid/Anti-Mag
Point Type Curved Fine
Length 4-1/2"
Material Stainless Steel
Resists Acid, Anti-Magnetic
Application Small Item Handling
Tip Size Very Fine
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.