Check Availability
  • Locking Plugs
  • ERICSON 

    20A Industrial Grade Shrouded Watertight Locking Plug, Orange/Yellow; NEMA Configuration: L7-20P

  • Item # 40LN04
  • Mfr. Model # 2314-PW6P-AM
20A Industrial Grade Shrouded Watertight Locking Plug, Orange/Yellow; NEMA Configuration: L7-20P
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with antimicrobial additives that remain stored in the polymer inhibiting the growth of harmful microbial contamination. Provides continual, long-lasting protection and is resistant to high pressure hose-down and continue to inhibit the growth of bacteria, mold, and mildew and fungi. Ideal for new or existing installations, and suitable for a wide range of applications
Show More Close
 

Technical Specifications

Item # 40LN04
Mfr. Model # 2314-PW6P-AM
UNSPSC #39121403
Catalog Page 339
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Watertight Locking Plug
Wiring Style Standard
Shrouded / Non-Shrouded Shrouded
Grade - Plugs and Receptacles Industrial
Voltage - Plugs and Receptacles 277VAC
Number of Poles 2
Number of Wires 3
NEMA Plug Configuration - Plugs and Receptacles L7-20P
Color - Plugs and Receptacles Orange/Yellow
Amps - Plugs and Receptacles 20
Corrosion Resistant Yes
Antimicrobial Yes
Item - Plugs and Receptacles Watertight Locking Plug
Cord Size 0.470" to 0.720"
IP Rating 65, 66, 67
Phase 1
HP 2.0
Material Thermoplastic Elastomer
Standards UL/CSA/NSF
Special Features Corrosion Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In