Check Availability
Mat Edging, Carbide, Yellow, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33VL94
Mfr. Model # AG3-Y
UNSPSC #52101510
Catalog Page 1897
Shipping Weight 14.85 lbs
Country of Origin Canada *
Interlocking Mat Item Interlocking Mat Edging
Mat Length 18"
Mat Width 4 ft.
Mat Thickness 1"
Matting Series Compatibility None
Mat Surface Pattern Grit
Mat Color Yellow
Interlocking Mat Edges (1) Beveled, (1) Interlocking, (2) Straight
Mat Section Straight Edge
Male/Female Female
Backing Material PVC and Silicon Carbide
* This product's country of origin is subject to change

Welcome Sign In