Check Availability
Interlocking Mat Edging, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 55PK62
Mfr. Model # AM6-Y
UNSPSC #0
Shipping Weight 3.0 lbs
Country of Origin Canada *
Interlocking Mat Item Interlocking Mat Edging
Mat Length 22"
Mat Width 4"
Mat Thickness 1"
Matting Series Compatibility None
Mat Surface Pattern Diamond Grid
Mat Color Yellow
Interlocking Mat Edges (4) Beveled
Mat Section Corner Edge
Male/Female Male
Backing Material PVC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms