Check Availability
  • Tweezers & Sets
  • EREM 

    Tweezer, Fine Tip, Curved, Economy

  • Item # 4CR23
  • Mfr. Model # 7SASL
Tweezer, Fine Tip, Curved, Economy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The EREM® precision tweezer is antimagnetic, acid-resistant, and temperature-resistant to 300°C. Designed for toolmakers, repairmen, and electronic assemblers.
Show More Close
 

Technical Specifications

Item # 4CR23
Mfr. Model # 7SASL
UNSPSC #27112105
Catalog Page 844
Shipping Weight 0.04 lbs
Country of Origin Italy *
Item Tweezer
Type Anti-Acid/Anti-Mag
Point Type Curved, Releived
Length 4-1/2"
Material Stainless Steel
Resists Temperatures Up to 300 Degrees Celsius
Mechanism Manual
Application For Very Fine Precision Work on Electronic Assemblies
Max. Temp. 512 Degrees F
Tip Size .011" x .016"
* This product's country of origin is subject to change

Compliance and Restrictions