Check Availability
  • Lock Nut Hydraulic Rams
  • ENERPAC 

    Low Profile Lock Nut Hydraulic Ram, Single Acting, Cylinder Type Lock Nut, Body Material Steel

  • Item # 444N45
  • Mfr. Model # LPL-1602
Low Profile Lock Nut Hydraulic Ram,  Single Acting,  Cylinder Type Lock Nut,  Body Material Steel
Qty
  • Web Price
    $5,600.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-profile lock nut rams (sometimes called pancake cylinders) have a low height when fully retracted, allowing them to be used in tight or confined spaces. They have a shorter stroke length than standard lock nut rams. Lock nut rams have an integrated locking ring that helps secure heavy loads for short periods of time.

Lock nut hydraulic rams have a locking ring on the piston that can be tightened to help prevent the ram from losing height and safely support loads for short periods of time. Hydraulic rams are attached to a hydraulic pump to lift and support heavier loads than can be supported using standard cylinders.
Show More Close
 

Technical Specifications

Item # 444N45
Mfr. Model # LPL-1602
UNSPSC #27121602
Catalog Page 2468
Shipping Weight 95.0 lbs
Country of Origin China *
Item Low Profile Lock Nut Hydraulic Ram
Single Acting/Double Acting Single Acting
Cylinder Type Lock Nut
Body Material Steel
Nominal Capacity 150 ton
Stroke Length 1-3/4"
Nominal Stroke Length 2"
Effective Push Area 35.18 sq. in.
Max. Pressure 10,150 psi
Oil Capacity Push 62.30 cu. in.
Retracted Height 5.83"
Extended Height 7.60"
Outside Dia. 8.66"
Plunger Dia. 6.69"
Plunger Thread Size 1/4"
Collar Thread Size 2-1/4"-14
Base Bolt Circle Dia. 22.19"
Center Hole Dia. 6-49/64"
Series LPL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms