Check Availability
  • Lock Nut Hydraulic Rams
  • ENERPAC 

    General Purpose Lock Nut Hydraulic Ram, Single Acting, Cylinder Type Lock Nut

  • Item # 444N43
  • Mfr. Model # HCL-506
General Purpose Lock Nut Hydraulic Ram,  Single Acting,  Cylinder Type Lock Nut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General purpose lock nut hydraulic rams are used for most common lifting and support applications. They have a locking ring around the piston that can be tightened to maintain the correct height and help support the workpiece for short periods of time.

Lock nut hydraulic rams have a locking ring on the piston that can be tightened to help prevent the ram from losing height and safely support loads for short periods of time. Hydraulic rams are attached to a hydraulic pump to lift and support heavier loads than can be supported using standard cylinders.
Show More Close
 

Technical Specifications

Item # 444N43
Mfr. Model # HCL-506
UNSPSC #27121602
Catalog Page 2468
Shipping Weight 60.0 lbs
Country of Origin China *
Item General Purpose Lock Nut Hydraulic Ram
Single Acting/Double Acting Single Acting
Cylinder Type Lock Nut
Body Material Steel
Nominal Capacity 50 ton
Stroke Length 5-7/8"
Nominal Stroke Length 6"
Effective Push Area 12.17 sq. in.
Max. Pressure 10,150 psi
Oil Capacity Push 71.89 cu. in.
Retracted Height 10.39"
Extended Height 16.30"
Outside Dia. 5.11"
Plunger Dia. 3.94"
Plunger Thread Size 1/4"
Collar Thread Size 1-3/8"-12
Base Bolt Circle Dia. 4.13"
Center Hole Dia. 3-57/64"
Series HCL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In