Check Availability
Sieve Rotational Holder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ultrasonic cleaner rack allows the total volume of the tank to be used while keeping parts, fixtures, and containers about ½" above the tank bottom. It is also useful as a countertop drain rack after use. Use with compatible cleaners, available separately.
Show More Close
 

Technical Specifications

Item # 36C054
Mfr. Model # Sieve Rotation
UNSPSC #42281712
Shipping Weight 15.0 lbs
Country of Origin Germany *
Item Sieve Rotational Holder
Ultrasonic Accessory Type Rack
For Use With EP300H, S300H, S450H, S900H
Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In