Check Availability
Lid
Qty
  • Web Price
    $876.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KA65
Mfr. Model # Hinged Lid for Xtra ST 1400H/1600H
UNSPSC #42281712
Shipping Weight 33.0 lbs
Country of Origin Germany *
Item Lid
Ultrasonic Accessory Type Lid
Length 34 13/16 in
Width 33 1/2 in
For Use With Xtra ST 1400H Series, Xtra ST 1600H Series
Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions