Check Availability
Lid
Qty
  • Web Price
    $640.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53KA63
Mfr. Model # Hinged Lid for Xtra ST 300H/500H
UNSPSC #42281712
Shipping Weight 19.0 lbs
Country of Origin Germany *
Item Lid
Ultrasonic Accessory Type Lid
Length 21 45/64 in
Width 19 45/64 in
For Use With Xtra ST 300H Series, Xtra ST 500H Series
Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions