T Shaped Hex Keys

EKLIND

T Shaped Hex Keys

$2.71 - $11.60

Technical Specs
Hex/Torx Key Product Grouping Hex Key
Item Hex Key
Shape T
Arm Length 9 in
Blade Material Alloy Steel
Finish Black Oxide
Tether Style Tether Capable
Nonsparking No
Insulated / Uninsulated Uninsulated

Show More Technical Specs Show Less Technical Specs

18 Products

Show All Selected Filters Show Less Selected Filters
Image Item # Measurement Type Tip Size Handle Length
T Shape Hex Key with 5/16" Tip Size 3A5913A591 SAE  5/16"  6 in 
Web Price
$8.70 / each
T Shape Hex Key with 3/8" Tip Size 3A5923A592 SAE  3/8"  6 in 
Web Price
$10.25 / each