Check Availability
T Shape Ball End Hex Key with 5mm Tip Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4RB96
Mfr. Model # 64850
UNSPSC #27111710
Catalog Page 807
Shipping Weight 1.4 lbs
Country of Origin USA *
Hex/Torx Key Product Grouping Hex Key
Item Ball End Hex Key
Shape T
Measurement Type Metric
Tip Size 5mm
Arm Length 9 in
Handle Length 4 in
Blade Material Alloy Steel
Finish Black Oxide
Tether Style Tether Capable
Nonsparking No
Insulated / Uninsulated Uninsulated
Handle Type Cushion Grip
Handle Color Blue/Black
Handle Material Rubber
Working Angle 35 Degrees
Meets/Exceeds ANSI B18.3, GGG-K-275D
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms