Check Availability
  • Capacitors
  • EBM-PAPST 

    Round Motor Run Capacitor,12 Microfarad Rating,440VAC Voltage

  • Item # 5AGK5
  • Mfr. Model # 450-20-0028
Round Motor Run Capacitor,12 Microfarad Rating,440VAC Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With 4-blade quick connect terminals, this motor run capacitor is rated to match most permanent split-capacitor fan motors.
Show More Close
 

Technical Specifications

Item # 5AGK5
Mfr. Model # 450-20-0028
UNSPSC #32121501
Shipping Weight 0.34 lbs
Country of Origin USA *
Motor Capacitor Type Motor Run Capacitor
Microfarad Rating 12
Capacitor Voltage 440V AC
Hz 60/50
Capacitor Shape Round
Diameter 1 3/4 in
Case Height 2 7/8 in
Overall Height 3 3/8 in
Terminal Type 1/4 in Male Quick-Connect
Temp. Range -20 Degrees to 85 Degrees C
Case Material Aluminum
For Use With Mfr. No. W2E250-CL08-70, W2E250-CM08-70
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms