Check Availability
  • Rocker Switches
  • EATON 

    Rocker Switch, Contact Form: DPST, Number of Connections: 4, Terminals: 0.250" Quick Connect Tab

  • Item # 21EV68
  • Mfr. Model # NGR20011BN00N
Rocker Switch, Contact Form: DPST, Number of Connections: 4, Terminals: 0.250" Quick Connect Tab
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Developed for the heavy truck industry, this full-sized rocker switch offers ergonomic design and solid durability. It also features a matte finish and accommodates 2 incandescent light bulbs or LEDs for lighting purposes.
Show More Close
 

Technical Specifications

Item # 21EV68
Mfr. Model # NGR20011BN00N
UNSPSC #39121507
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Item Rocker Switch
Contact Form DPST
Number of Connections 4
Switch Function Off/On
Terminals 0.250" Quick Connect Tab
Mounting Hole 0.867" x 1.734"
AC Contact Rating 15A @ 125VAC, 10A @ 250VAC
DC Contact Rating 15A @ 28VDC
Standards CSA, UL Approvable
Special Features Non-Illuminated
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.