Check Availability
  • Rocker Switches
  • EATON 

    Rocker Switch, Contact Form: SPST, Number of Connections: 3, Terminals: Screw

  • Item # 21EV13
  • Mfr. Model # 8005K25N113V32
Rocker Switch, Contact Form: SPST, Number of Connections: 3, Terminals: Screw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed and field-tested for demanding truck and marine applications, this switch features European styling with a durable matte finish. It also features snap-in mounting, can be gang-mounted with other switches in a single panel opening, and can be fitted with a silicone rubber seal (available separately) to help in resisting damage from moisture and dust.
Show More Close
 

Technical Specifications

Item # 21EV13
Mfr. Model # 8005K25N113V32
UNSPSC #39121507
Shipping Weight 0.06 lbs
Country of Origin Mexico *
Item Rocker Switch
Contact Form SPST
Number of Connections 3
Switch Function Off/On
Terminals Screw
Mounting Hole 0.867" x 1.734"
AC Contact Rating 15A @ 125VAC, 10A @ 250VAC
DC Contact Rating 15A @ 28VDC
HP 3/4
Standards UL Recognized/ CSA
Special Features Illuminated, 125VAC Neon Indicator Light
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.