Check Availability
  • Multifunction Counters
  • EATON 

    Counter, Number of Digits: 6, 10 to 30VDC Input Voltage, Fits Panel Cut Out 48 x 48mm

  • Item # 10D290
  • Mfr. Model # E5-648-C2422
Counter, Number of Digits:  6, 10 to 30VDC Input Voltage, Fits Panel Cut Out 48 x 48mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10D290
Mfr. Model # E5-648-C2422
UNSPSC #41111901
Catalog Page 226
Shipping Weight 0.4 lbs
Country of Origin Germany *
Item Counter
Input Signal NPN, PNP
Number of Digits 6
Mounting Panel
Max. Counts per Second 55,000
Length 1.89"
Depth 3.58"
Width 1.89"
Display 2-Preset LCD
Counts 2
Input Voltage 10 to 30VDC
Output Rating 3A @ 250VAC, 3A @ 110VDC
Relay 2
Series E5
Scaler Yes
Preset 2
Min. On/Off Pulse 10ms
Power Rating 8VA
Prescaling Range 0-0001-99.999
Reset Type Front/Rear
Special Features Programmable As Preset Counter, Batch Counter Or Totalizer. Preset Counters Function As Timer Or Tachomter/Ratemeter. Direct Input Of Presets Via Front Keys Or Teach-In Inputs. Relay Outputs.
Standards cRU US, CE
Fits Panel Cut Out 48 x 48mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.