Check Availability
Bench Mount Bracket, Up to 1-1/4" Hose, Blue, For Use with Mfr. No. ET1187-001
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54ZY31
Mfr. Model # ET1187C-0017
UNSPSC #0
Shipping Weight 10.0 lbs
Country of Origin USA *
Primary Application - Crimping Hydraulic Hose Crimping
Item Bench Mount Bracket
Use With Tool Type - Crimper Power
Hydraulic Hose Capacity - Crimper Up to 1-1/4" Hose
Connector Color Code - Crimper Blue
For Use With - Crimping Tool Mfr. No. ET1187-001
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In