Check Availability
  • Thread Insert Kits
  • E-Z LOK 

    18-8 Stainless Steel Thread Repair Kit, 10 Ea. M8 x 1.25, M10 x 1.5, 8 Ea. M12 x 1.75, 5 Ea. M16 x 2

  • Item # 4ZE92
  • Mfr. Model # EZ-M203
18-8 Stainless Steel Thread Repair Kit, 10 Ea. M8 x 1.25, M10 x 1.5, 8 Ea. M12 x 1.75, 5 Ea. M16 x 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZE92
Mfr. Model # EZ-M203
UNSPSC #27112810
Catalog Page 2137
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Thread Repair Kit
Type Heavy Wall
Material 18-8 Stainless Steel
Size 10 Ea. M8 x 1.25, M10 x 1.5, 8 Ea. M12 x 1.75, 5 Ea. M16 x 2.0 Internal Thread Sizes
Thread Type Metric
Number of Pieces 33
Application For Installation in Metal
Includes (10) Each: M8x1.25, M10x1.5, (8) Each: M12x1.75, (5) Each: M16x2.0, Molded Plastic Case
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In