Check Availability
  • Small Parts Storage
  • DEWALT 

    Compartment Box, Black/Yellow, 4-1/2"H x 17-1/2"L x 14"W, 1EA

  • Item # 420H32
  • Mfr. Model # DWST14825
Compartment Box, Black/Yellow, 4-1/2"H x 17-1/2"L x 14"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 420H32
Mfr. Model # DWST14825
UNSPSC #24112404
Shipping Weight 4.7 lbs
Country of Origin Israel *
Compartment Box Item Compartment Box
Number of Compartments 10
Number of Removable Dividers 0
Outside Height 4-1/2"
Outside Length 17-1/2"
Outside Width 14"
Compartment Height 4"
Compartment Width 13-1/2"
Compartment Length 17"
Material Polycarbonate
Color Black/Yellow
Latch Type Double
Latch Color Silver
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms