This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Hydraulic Presses
  • DAKE CORPORATION 

    Hydraulic Press, Electric, H Frame, Double Action, 100 tons Frame Capacity

  • Item # 444D91
  • Mfr. Model # 972005
Hydraulic Press, Electric, H Frame, Double Action, 100 tons Frame Capacity

See alternate products available online.

Technical Specifications

Item # 444D91
Mfr. Model # 972005
UNSPSC #27121502
Shipping Weight 1.0 lbs
Country of Origin Italy *
Item Hydraulic Press
Frame Capacity 100 tons
Frame Type H Frame
Cylinder Fixed
Cylinder Type Double Action
Cylinder Stroke 19"
Hose Length 6 ft.
Base Length 75"
Base Width 33"
Bed Height Adjustable
Reservoir Capacity 15.5 gal.
Pump Sicmi
Pump Type Electric
Total Height 90"
Total Width 33"
Working Height Adjustable
Working Width 41"
Overall Height 90"
Height with Screw Extension No Extension Screw
Features Heavy Duty, Welded Steel Plate Frame
Application Pressing, Straightening, Bending, Forming, Punching, Staking and Clamping
Includes Table Plates, V Blocks and Flat Ram Nose
Voltage 3 Phase 220/440
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.