Check Availability
  • Stethoscopes
  • DYNAREX 

    Stethoscope, Dual Head, 22" Length, Adult/Pediatric, Black, Disposable Yes, PVC, PK 50

  • Item # 36PW48
  • Mfr. Model # 7111
Stethoscope,  Dual Head,  22" Length,  Adult/Pediatric,  Black,  Disposable Yes,  PVC,  PK 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This stethoscope is durable and lightweight, and it feature a non-chill anodized chest piece and 22" latex-free PVC flexible tubing with adjustable binaural. The dual-head chest piece allows the auscultation of a wide range of frequencies. The dual head is also ideal for both pediatric and adult patients, and allows auscultation around bandaged areas and carotid evaluation.
Show More Close
 

Technical Specifications

Item # 36PW48
Mfr. Model # 7111
UNSPSC #42182103
Shipping Weight 14.4 lbs
Country of Origin China *
Item Stethoscope
Head Dual
Length 22"
Size Adult/Pediatric
Color Black
Disposable Yes
Material PVC
Packaged In Box
Weight 13.8 lb.
For Use With Sphygmomanometer
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms