Check Availability
  • Wooden-Deck Platform Trucks
  • DURHAM MFG 

    Work-Height Wooden-Deck Platform Truck, 60"x30"x26-1/2", 1800 lb. Load Capacity

  • Item # 443X63
  • Mfr. Model # WHPT-WD-3060-8MR-17T
Work-Height Wooden-Deck Platform Truck,  60"x30"x26-1/2",  1800 lb. Load Capacity
Qty
  • Web Price
    $613.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443X63
Mfr. Model # WHPT-WD-3060-8MR-17T
UNSPSC #24101501
Catalog Page 1170
Shipping Weight 135.0 lbs
Country of Origin Mexico *
Item Work-Height Wooden-Deck Platform Truck
Load Capacity 1800 lb.
Overall Height 40-1/8"
Overall Length 63-1/2"
Overall Width 30"
Deck Material Wood
Deck Gauge 14 ga.
Deck Height 26-1/2"
Deck Length 60"
Deck Width 30"
Deck Surface Smooth
Frame Material Steel
Frame Finish/Coating Powder Coated
Handle Type Removable Raised
Handle Pocket Location Single End
Side Panel Type No Side Panels
Number of Platforms 1
Color Red
Assembled/Unassembled Assembled
Includes (4) Casters, (2) Swivel and (2) Rigid
Extended Length 60"
Caster/Wheel Configuration (2) Swivel, (2) Rigid
Caster/Wheel Mounting Location Standard
Caster Wheel Dia. 8"
Caster Wheel Width 2"
Caster Wheel/Tread Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In