Check Availability
24" x 64 Glass Shower Door
Qty
  • Web Price
    $193.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 494M47
Mfr. Model # 88.700
UNSPSC #30181503
Shipping Weight 23.6 lbs
Country of Origin USA *
Item Shower Door
Height (In.) 64
Width (In.) 24
Material of Construction Glass
Finish Chrome
* This product's country of origin is subject to change

Compliance and Restrictions