Check Availability
  • Hydrometers
  • DURAC 

    CE, ROHS, NIST Standards Thermometer/Hygrometer

  • Item # 46Z325
  • Mfr. Model # B61506-0200
CE, ROHS, NIST Standards Thermometer/Hygrometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46Z325
Mfr. Model # B61506-0200
UNSPSC #41113024
Shipping Weight 0.3 lbs
Country of Origin China *
Item Thermometer/Hygrometer
Scale Temperature and Humidity
Scale Divisions 0.1
Range 20/99% Humidity
Temp. Range -50 Degrees to 70 Degrees C; -58 Degrees to 158 Degrees F
Accuracy 1 Degrees C; 2 Degrees F
Standards CE, ROHS, NIST
* This product's country of origin is subject to change

Compliance and Restrictions