Check Availability
Storage Chair, 30" W, Gray Upholstery
Qty
  • Web Price
    $747.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52NC10
Mfr. Model # IMFCH30-AQ
UNSPSC #56101502
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Storage Side Chair
Overall Width 30"
Overall Depth 30"
Overall Height 18"
Upholstery Color Gray
Frame Color Black
Number of Compartments 1
Weight Capacity 275 lb.
Assembled/Unassembled Assembled
Seat Height 18"
Ottoman Dimensions 18" H x 30" W x 30" D
Compartment Width 29"
Compartment Depth 8-1/2"
Compartment Height 29"
Upholstery Material Polypropylene
Frame Material Wood
Leg Material Wood
Leg Color Brown
Leg Height 3"
Leg Glides Included Yes
Removable Seat Cushions No
Removable Back Cushions Yes
Seat Cushion Dimensions 6" H x 30" W x 30" D
Back Cushion Dimensions 18" H x 30" W
Hardware Finish Brass
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms